Tall Straight Sided Jar, 4 oz., PK24

  • Mfr # 5510448V-81

  • Zoro # G4642041


product price:  $60.99
/pk 24, $2.54/ea

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
51 mm
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5510448V-81
Zoro #
G4642041
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Height
102mm
Labware Height - Metric
102 mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
4 oz.
Includes Closure
Yes
Bottle/Jar Shape
Straight Side Round
Labware Closure Liner Material
Pulp/Vinyl
Labware Body Color
Clear
Labware Capacity - English
4 oz
Labware Basic Material
Glass
Graduation Range
Not Specified
Standards
ASTM E438, USP Type III
Body Material
Soda Lime Glass
Closure Liner Material
Pulp/Vinyl
Basic Material
Glass
Capacity - Metric
125 mL
Clarity
Transparent
Capacity - English
4 fl oz
Closure Type
Screw On
Body Color
Clear
USP Specification
Type III
ASTM Specification
E438 Type II
Numbers of Jars Included
24
Closure Included
Yes

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 51 mm, Body Material Soda Lime Glass, Overall Height - Metric 102 mm, Screw Closure Size 48-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.