Zoro Homepage

Tall Straight Sided Jar, 8 oz., PK24

  • Mfr # 5510858V-86

  • Zoro # G4642057


product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Diameter
62 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510858V-86
Zoro #
G4642057
UPC #
-
Country of Origin
India

Dimensions

Diameter
62 mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
107 mm
Height
107mm
Screw Closure Size
58-400 mm
Body Diameter - Metric
62 mm
Overall Height - Metric
107 mm
Mouth Size
Wide

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 62 mm, Body Material Soda Lime Glass, Overall Height - Metric 107 mm, Screw Closure Size 58-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.