Test Tubes, 60ML, PK500

  • Mfr # 73500-25150

  • Zoro # G4709914


product price:  $349.99
/pk 500, $0.70/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73500-25150
Zoro #
G4709914
UPC #
-
Country of Origin
United States

Dimensions

Labware Outside Dia. - Metric
25 mm
Labware Length - English
5.9 in
Labware Length - Metric
150 mm
Body Diameter - Metric
25 mm
Overall Height - Metric
150 mm

Details

Item
Test Tube
Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
Labware Body Color
Clear
Graduation Subdivisions
Not Graduated
Labware Nominal Capacity - Metric
60 mL
Labware Tube Type
Test Tube
Labware Nominal Capacity - English
2 oz
Labware Body Material
Type I Borosilicate Glass
Graduation Range
Not Graduated
Autoclavable
No
For Use With
No Cap or Stopper
Body Material
5.1 Borosilicate Glass
Graduated
No
Nominal Capacity - Metric
55 mL
Tube Type
Test Tube
Labware ASTM Specification
E890
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Nominal Capacity - English
2 oz

Description

Test Tube, Nominal Capacity - Metric 55 mL, Body Diameter - Metric 25 mm, Nominal Capacity - English 2 oz, Overall Height - Metric 150 mm, Body Material 5.1 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, Includes Closure No, For Use With No Cap or Stopper, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features 51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.