This item is Discontinued.

Kimble Chase Triple Neck Round Bottom Flask, 5000mL 606000-2624

Triple Neck Round Bottom Flask, 5000mL (Discontinued)

  • Mfr # 606000-2624
  • Zoro # G6633000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606000-2624
Zoro #
G6633000
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
24/40
Labware Height - English
11.81 in
Labware Height - Metric
300 mm
Joint Size
24/40 mm (Center), 24/40 mm (Side)
Compatible with Stopper Size
24/40 (Center Joint), 24/40 (Side Joint)
Overall Height - Metric
300 mm
Body Diameter - Metric
221 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
5,000 mL
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
5000mL
Autoclavable
Yes
Item
Boiling Flask
Labware USP Specification
Type I
Includes Closure
No
Includes
Three Neck
Labware Closure Type
Stopper
Special Features
Side Necks are Vertical, Standard Taper Joint
Material of Construction
Borosilicate Glass
Color
clear
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM D1744, ASTM E438
ASTM Specification
D1744, E438
Clarity
Transparent
Basic Material
Glass
Number of Flasks Included
1
USP Specification
Type I
Glassware Class
A
Body Color
Clear
Neck Style
Straight
Closure Type
Stopper
Graduated
No
Body Material
Borosilicate Glass
Closure Material
No Closure
Capacity - English
1.32 gal
Capacity - Metric
5 L
Shape
Round

Description

Boiling Flask, Capacity - Metric 5 L, Capacity - English 1.32 gal, Flask Type Boiling, Overall Height - Metric 300 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Center Joint), 24/40 (Side Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.