This item is Discontinued.

Kimble Chase Triple Neck Round Bottom Flask, 500mL 26246-500

Triple Neck Round Bottom Flask, 500mL (Discontinued)

  • Mfr # 26246-500
  • Zoro # G6633317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26246-500
Zoro #
G6633317
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
160 mm
Stopper Size
24/40
Labware Height - English
6.3 in
Overall Height - Metric
160 mm
Joint Size
24/40
Compatible with Stopper Size
24/40

Details

Flask Type
Distilling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Labware ASTM Specification
E438
Labware USP Specification
Type I
Capacity
500ml
Material of Construction
Borosilicate Glass
Special Features
Standard Taper Joint
Labware Closure Type
Stopper
Color
clear
Item
Distilling Flask
Includes Closure
No
Includes
Center Neck
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E438
Body Material
Borosilicate Glass
USP Specification
Type I
Clarity
Transparent
Closure Type
Stopper
Body Color
Clear
Graduated
No
Closure Material
No Closure
Neck Style
Straight
Capacity - Metric
500 mL
ASTM Specification
E438
Glassware Class
A
Basic Material
Glass
Capacity - English
16.9 fl oz

Description

Distilling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Distilling, Overall Height - Metric 160 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.