Vial, Snap, Borosilicate Glass, PK2000

  • Mfr # 331232SNW

  • Zoro # G2615125


product price:  $452.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Capacity
2ml
Color
Clear
Neck Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331232SNW
Zoro #
G2615125
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
12 mm
Labware Inside Dia. - English
0.47 in
Labware Height - Metric
32 mm
Labware Height - English
1.25 in
Labware Inside Dia. - Metric
12 mm
Dia.
12mm
Height
32mm
Inside Diameter - Metric
12 mm
Body Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Closure Material
No Closure
Autoclavable
Yes
Capacity
2ml
Color
Clear
Special Features
With Marking Spot
Labware Basic Material
Glass
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Borosilicate Glass
Glassware Class
A
Includes Closure
No
Class
331232
Material of Construction
Borosilicate Glass
Labware Capacity - Metric
2 mL
Labware Clarity
Transparent
Vial Style
Chromatography
Labware Capacity - English
0.067 oz
Closure Liner Design
Snap Plug
Graduated
Yes
Capacity - Metric
2 mL
Number of Vials Included
2,000
Product Type
Vial
Body Color
Clear
Vial Type
Sample
Capacity - English
0.06 fl oz
Basic Material
Glass
Closure Type
Snap On
Clarity
Transparent
Body Material
Borosilicate Glass

Description

Autosampler Vial, Capacity - Metric 2 mL, Capacity - English 0.068 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size 12 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 32 mm, Number of Vials Included 2,000, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.