Volumetric Flask, 1000mL, Clear, PK6

  • Mfr # 28014P-1000

  • Zoro # G7118356


product price:  $463.99
/pk 6, $77.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014P-1000
Zoro #
G7118356
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
22
Labware Height - English
9.37 in
Labware Height - Metric
238 mm
Overall Height - Metric
339 mm
Compatible with Stopper Size
22
Joint Size
22

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.30 mL
Labware USP Specification
Type I
Color
clear
Autoclavable
Yes
Includes Closure
Yes
Special Features
Calibrated to Contain
Labware Closure Color
Yellow
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Capacity
1000mL
Includes
Polyethylene Stopper
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Standards
ASTM E288
Body Material
Borosilicate Glass
Neck Style
Straight
Basic Material
Glass
USP Specification
Type I
Capacity - English
34 fl oz
Graduated
No
Closure Color
Yellow
Number of Flasks Included
6
ASTM Specification
E288
Closure Type
Stopper
Capacity - Metric
1 L
Clarity
Transparent
Closure Material
Polyethylene
Glassware Class
A
Body Color
Clear

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 339 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.