Volumetric Flask, 100mL, Clear, PK12

  • Mfr # 28008-100

  • Zoro # G6633859


product price:  $368.99
/pk 12, $30.75/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28008-100
Zoro #
G6633859
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
160 mm
Labware Height - English
6.3 in
Stopper Size
4
Compatible with Stopper Size
4
Joint Size
4
Overall Height - Metric
165 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Calibrated to Contain
Tolerance
+/-0.08 mL
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Material of Construction
Borosilicate Glass
Capacity
100mL
Labware Closure Color
Yellow
Labware Closure Type
Snap On
Includes
Yellow Polyethylene Snap Cap
Autoclavable
Yes
Labware USP Specification
Type I
Labware ASTM Specification
E438
Color
clear
Item
Volumetric Flask
Standards
ASTM E288
Closure Type
Snap On
Graduated
No
Neck Style
Straight
USP Specification
Type I
ASTM Specification
E288
Capacity - English
3.38 fl oz
Basic Material
Glass
Closure Material
Polyethylene
Capacity - Metric
100 mL
Glassware Class
A
Number of Flasks Included
12
Body Color
Clear
Clarity
Transparent
Closure Color
Yellow
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 165 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 4, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.