Volumetric Flask, 100mL, Clear, PK12

  • Mfr # 28014P-100

  • Zoro # G6633396


product price:  $527.99
/pk 12, $44.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014P-100
Zoro #
G6633396
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
7.08 in
Labware Height - Metric
180 mm
Stopper Size
13
Joint Size
13
Overall Height - Metric
184 mm
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
Yes
Special Features
Calibrated to Contain
Capacity
100mL
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.08 mL
Item
Volumetric Flask
Includes
Polyethylene Stopper
Autoclavable
Yes
Labware ASTM Specification
E438
Labware Closure Color
Clear
Color
clear
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Standards
ASTM E288
Closure Color
Clear
Graduated
No
ASTM Specification
E288
Capacity - English
3.38 fl oz
Basic Material
Glass
Clarity
Transparent
Body Color
Clear
Closure Material
Polyethylene
USP Specification
Type I
Glassware Class
A
Capacity - Metric
100 mL
Closure Type
Stopper
Body Material
Borosilicate Glass
Number of Flasks Included
12
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 184 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.