Volumetric Flask, 10mL, Red, PK6

  • Mfr # 92822N-10

  • Zoro # G3918101


product price:  $292.99
/pk 6, $48.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92822N-10
Zoro #
G3918101
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
80 mm
Stopper Size
13
Labware Height - English
3.15 in
Mouth Size
Wide
Joint Size
13
Compatible with Stopper Size
13
Overall Height - Metric
80 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Capacity
10 ml
Labware USP Specification
Type I
Color
Red
Tolerance
+/-0.08 mL
Includes
Wide Mouth Heavy Duty
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Autoclavable
Yes
Includes Closure
No
Labware Closure Type
Stopper
Basic Material
Glass
USP Specification
Type I
Closure Type
Stopper
Body Color
Amber
Neck Style
Straight
Closure Material
No Closure
Capacity - English
0.34 fl oz
ASTM Specification
E438
Graduated
No
Glassware Class
A
Number of Flasks Included
6
Body Material
Borosilicate Glass
Capacity - Metric
10 mL

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 80 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.