Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 2000mL, Clear, PK4

  • Mfr # 28008-2000

  • Zoro # G6643187


product price: $408.99
/pk 4, $102.25/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28008-2000
Zoro #
G6643187
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
370 mm
Stopper Size
8
Labware Height - English
14.56 in
Overall Height - Metric
375 mm
Joint Size
8
Compatible with Stopper Size
8

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Includes
Yellow Polyethylene Snap Cap
Color
clear
Capacity
2000mL
Labware ASTM Specification
E438
Labware Closure Type
Snap On
Material of Construction
Borosilicate Glass
Item
Volumetric Flask
Special Features
Calibrated to Contain
Tolerance
+/-0.50 mL
Labware Closure Color
Yellow
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware USP Specification
Type I
Standards
ASTM E288
Neck Style
Straight
Body Material
Borosilicate Glass
Closure Color
Yellow
Basic Material
Glass
Graduated
No
USP Specification
Type I
Body Color
Clear
Capacity - Metric
2 L
Glassware Class
A
Closure Type
Snap On
Clarity
Transparent
Closure Material
Polyethylene
Capacity - English
67.6 fl oz
ASTM Specification
E288
Number of Flasks Included
4

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 375 mm, USP Specification Type I, Tolerance +/-0.50 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.