Volumetric Flask, 2000mL, Clear, PK4

  • Mfr # 28014F-2000

  • Zoro # G7117330


product price:  $433.99
/pk 4, $108.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014F-2000
Zoro #
G7117330
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
27
Labware Height - English
15.43 in
Labware Height - Metric
392 mm
Overall Height - Metric
392 mm
Joint Size
27
Compatible with Stopper Size
27

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Includes
PTFE Standard Taper Stopper
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Special Features
Calibrated to Contain
Capacity
2000mL
Color
clear
Labware USP Specification
Type I
Labware Closure Type
Stopper
Labware Closure Color
Red
Includes Closure
Yes
Material of Construction
Borosilicate Glass
Tolerance
+/-0.50 mL
Item
Volumetric Flask
Standards
ASTM E288
Glassware Class
A
Capacity - English
67.6 fl oz
Basic Material
Glass
Closure Material
PTFE
Neck Style
Straight
ASTM Specification
E288
Closure Color
Red
Capacity - Metric
2 L
Graduated
No
Number of Flasks Included
4
USP Specification
Type I
Closure Type
Stopper
Body Color
Clear
Clarity
Transparent
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 392 mm, USP Specification Type I, Tolerance +/-0.50 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.