Zoro Homepage

Volumetric Flask, 2000mL, Red

  • Mfr # 92822N-2000

  • Zoro # G4155837


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822N-2000
Zoro #
G4155837
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
27
Labware Height - English
14.56 in
Labware Height - Metric
370 mm
Compatible with Stopper Size
27
Joint Size
27
Overall Height - Metric
370 mm
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Capacity
2000 ml
Item
Volumetric Flask
Tolerance
+/-0.50 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Includes Closure
No
Color
Red
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Includes
Wide Mouth Heavy Duty
USP Specification
Type I
Neck Style
Straight
Capacity - English
67.6 fl oz
Basic Material
Glass
Closure Type
Stopper
Glassware Class
A
Graduated
No
ASTM Specification
E438
Body Material
Borosilicate Glass
Capacity - Metric
2 L
Number of Flasks Included
1
Body Color
Amber
Closure Material
No Closure

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 370 mm, USP Specification Type I, Tolerance 0.5 ml, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.