Volumetric Flask, 200mL, Clear, PK12

  • Mfr # 28016-200

  • Zoro # G6634400


product price:  $806.99
/pk 12, $67.25/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28016-200
Zoro #
G6634400
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
225 mm
Labware Height - English
8.85 in
Stopper Size
16
Compatible with Stopper Size
16
Joint Size
16
Overall Height - Metric
225 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
PTFE Standard Taper Stopper
Color
clear
Special Features
Calibrated to Contain
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Autoclavable
Yes
Includes Closure
Yes
Labware USP Specification
Type I
Capacity
200mL
Labware Closure Type
Stopper
Labware Closure Color
Blue
Material of Construction
Borosilicate Glass
Tolerance
+/-0.10 mL
Standards
ASTM E288
ASTM Specification
E288
Body Material
Borosilicate Glass
Closure Material
PTFE
Basic Material
Glass
Glassware Class
A
Body Color
Amber
Capacity - English
6.7 fl oz
USP Specification
Type I
Graduated
No
Closure Color
Blue
Neck Style
Straight
Capacity - Metric
200 mL
Closure Type
Stopper
Number of Flasks Included
12

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 225 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.