Zoro Homepage

Volumetric Flask, 20mL, Red, Orange, PK6

  • Mfr # 92822F-20

  • Zoro # G3993035


product price: $279.99
/pk 6, $46.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822F-20
Zoro #
G3993035
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
127 mm
Labware Height - English
5 in
Stopper Size
13
Joint Size
13
Overall Height - Metric
127 mm
Mouth Size
Wide
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.08 mL
Labware Closure Color
Orange
Includes Closure
Yes
Autoclavable
Yes
Color
Red
Labware USP Specification
Type I
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Labware Closure Type
Stopper
Capacity
20 mL
Includes
Color Coded PTFE Stopper
Number of Flasks Included
6
ASTM Specification
E438
Closure Color
Orange
Body Material
Borosilicate Glass
USP Specification
Type I
Basic Material
Glass
Closure Type
Stopper
Glassware Class
A
Closure Material
PTFE
Body Color
Amber
Capacity - English
0.67 fl oz
Neck Style
Straight
Capacity - Metric
20 mL
Graduated
No

Description

Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Flask Type Volumetric, Overall Height - Metric 127 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.