Zoro Homepage

Volumetric Flask, 250mL, Red, Green, PK6

  • Mfr # 92822F-250

  • Zoro # G3936231


product price: $537.99
/pk 6, $89.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822F-250
Zoro #
G3936231
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Joint Size
19
Overall Height - Metric
269 mm
Compatible with Stopper Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
Red
Tolerance
+/-0.20 mL
Includes
Color Coded PTFE Stopper
Labware USP Specification
Type I
Capacity
250 ml
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Item
Volumetric Flask
Includes Closure
Yes
Labware Closure Color
Green
Labware Closure Type
Stopper
Neck Style
Straight
Closure Color
Green
Body Material
Borosilicate Glass
Body Color
Amber
Closure Type
Stopper
Basic Material
Glass
Capacity - Metric
250 mL
Number of Flasks Included
6
Closure Material
PTFE
Graduated
No
Capacity - English
8.45 fl oz
ASTM Specification
E438
USP Specification
Type I
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 269 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.