Volumetric Flask, 500mL, Clear, PK12

  • Mfr # 28014P-500

  • Zoro # G6634367


product price:  $759.99
/pk 12, $63.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014P-500
Zoro #
G6634367
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
288 mm
Labware Height - English
11.33 in
Stopper Size
19
Overall Height - Metric
288 mm
Joint Size
19
Compatible with Stopper Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.20 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Yellow
Material of Construction
Borosilicate Glass
Includes
Polyethylene Stopper
Autoclavable
Yes
Labware USP Specification
Type I
Includes Closure
Yes
Capacity
500ml
Special Features
Calibrated to Contain
Color
clear
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Item
Volumetric Flask
Standards
ASTM E288
Graduated
No
Basic Material
Glass
ASTM Specification
E288
Capacity - English
16.9 fl oz
Closure Color
Yellow
USP Specification
Type I
Neck Style
Straight
Closure Material
Polyethylene
Number of Flasks Included
12
Body Color
Clear
Closure Type
Stopper
Capacity - Metric
500 mL
Glassware Class
A
Body Material
Borosilicate Glass
Clarity
Transparent

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 288 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.