Volumetric Flask, 500mL, Red, PTFE, PK6

  • Mfr # 92822F-500

  • Zoro # G3952207


product price:  $632.99
/pk 6, $105.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92822F-500
Zoro #
G3952207
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
300 mm
Labware Height - English
11.81 in
Stopper Size
19
Joint Size
19
Overall Height - Metric
300 mm
Compatible with Stopper Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Labware Closure Color
Orange
Includes Closure
Yes
Capacity
500 ml
Color
Red
Sterile/Non-Sterile
Non-Sterile
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Includes
Color Coded PTFE Stopper
Tolerance
+/-0.20 mL
Labware ASTM Specification
E438
Labware USP Specification
Type I
Item
Volumetric Flask
Autoclavable
Yes
USP Specification
Type I
Glassware Class
A
Body Material
Borosilicate Glass
Capacity - English
16.9 fl oz
Closure Type
Stopper
ASTM Specification
E438
Closure Color
Green
Neck Style
Straight
Body Color
Amber
Capacity - Metric
500 mL
Basic Material
Glass
Graduated
No
Closure Material
PTFE
Number of Flasks Included
6

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 300 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.