Volumetric Flask, 50mL, Clear, PK12

  • Mfr # 28014P-50

  • Zoro # G7118520


product price:  $461.99
/pk 12, $38.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014P-50
Zoro #
G7118520
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
6 in
Labware Height - Metric
152 mm
Stopper Size
9
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
152 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Color
Yellow
Tolerance
+/-0.05 mL
Special Features
Calibrated to Contain
Includes
Polyethylene Stopper
Color
clear
Autoclavable
Yes
Includes Closure
Yes
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Item
Volumetric Flask
Labware ASTM Specification
E438
Capacity
50ml
Standards
ASTM E288
Number of Flasks Included
12
Glassware Class
A
Closure Color
Yellow
Closure Material
Polyethylene
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Type
Stopper
Neck Style
Straight
Capacity - English
1.7 fl oz
Body Color
Clear
USP Specification
Type I
Clarity
Transparent
ASTM Specification
E288
Capacity - Metric
50 mL
Graduated
No

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 152 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.