Shop KIMBLE CHASE

Volumetric Flask, 50 mL, 130 mm H, PK6

  • Mfr # 92822N-50

  • Zoro # G3971554


product price: 
$
326.99
/pk 6, $54.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92822N-50
Zoro #
G3971554
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
5.11 in
Labware Height - Metric
130 mm
Stopper Size
13
Compatible with Stopper Size
13
Overall Height - Metric
130 mm
Joint Size
13
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
50 ml
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Includes
Wide Mouth Heavy Duty
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Labware USP Specification
Type I
Color
Red
Autoclavable
Yes
Tolerance
+/-0.08 mL
Item
Volumetric Flask
Includes Closure
No
Basic Material
Glass
Body Material
Borosilicate Glass
Number of Flasks Included
6
USP Specification
Type I
ASTM Specification
E438
Body Color
Amber
Graduated
No
Capacity - Metric
50 mL
Capacity - English
1.7 fl oz
Glassware Class
A
Closure Type
Stopper
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 130 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide

Ratings & reviews