Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, HDPE, PK100
- Mfr # B01488
- Zoro # G824146752
product price:Â
$
537.99
/pk of 100, $5.38/ea
Sold in multiples of 2Â pks for
$1,075.98
Free Shipping & Returns
Key Features
Capacity - English
92 fl oz
Product Type
Sampling Bag
Closure Type
Wire
Includes
Filter Bag
Style
Filter Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01488
- Zoro #
- G824146752
- UPC #
- -
- Country of Origin
- United States
- Capacity - English
- 92 fl oz
- Product Type
- Sampling Bag
- Closure Type
- Wire
- Includes
- Filter Bag
- Style
- Filter Bag
- Capacity - Metric
- 2,721 mL
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Color
- Clear
- Material
- HDPE
- Item
- Sampling Bag
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Filter Bag
- Sensor Body Style
- Filter Bag
- Traction Material
- HDPE
Dimensions
- Overall Width
- 10 in
- Thickness
- 4 mil
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Sampling Bag, Style Filter Bag, Sterile/Non-Sterile Sterile, Capacity - English 92 fl oz, Capacity - Metric 2,721 mL, Overall Length 15 in, Overall Width 10 in, Thickness 4 mil, Color Clear, Material HDPE, Includes Filter Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.