Volumetric Flask, 5mL, Clear, PK12

  • Mfr # 28014F-5

  • Zoro # G6642645


product price:  $404.99
/pk 12, $33.75/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014F-5
Zoro #
G6642645
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
9
Labware Height - Metric
94 mm
Labware Height - English
3.7 in
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
94 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
PTFE Standard Taper Stopper
Capacity
5ml
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Tolerance
+/-0.02 mL
Color
clear
Special Features
Calibrated to Contain
Autoclavable
Yes
Item
Volumetric Flask
Standards
ASTM E288
Body Color
Clear
Neck Style
Straight
Body Material
Borosilicate Glass
Number of Flasks Included
12
Glassware Class
A
Clarity
Transparent
Closure Material
PTFE
USP Specification
Type I
Closure Color
Black
Basic Material
Glass
Closure Type
Stopper
Capacity - Metric
5 mL
Capacity - English
0.17 fl oz
ASTM Specification
E288
Graduated
No

Description

Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Volumetric, Overall Height - Metric 94 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.