Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 5mL, Clear, PK12

  • Mfr # 28014P-5

  • Zoro # G6643281


product price: $433.99
/pk 12, $36.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014P-5
Zoro #
G6643281
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
3.62 in
Labware Height - Metric
92 mm
Stopper Size
9
Joint Size
9
Compatible with Stopper Size
9
Overall Height - Metric
92 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Labware Closure Type
Stopper
Includes
Polyethylene Stopper
Color
clear
Item
Volumetric Flask
Labware USP Specification
Type I
Special Features
Calibrated to Contain
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Yellow
Labware ASTM Specification
E438
Includes Closure
Yes
Tolerance
+/-0.02 mL
Capacity
5ml
Standards
ASTM E288
Body Color
Clear
USP Specification
Type I
Capacity - English
0.17 fl oz
Graduated
No
ASTM Specification
E288
Body Material
Borosilicate Glass
Number of Flasks Included
12
Clarity
Transparent
Glassware Class
A
Capacity - Metric
5 mL
Closure Color
Yellow
Closure Type
Stopper
Closure Material
Polyethylene
Neck Style
Straight
Basic Material
Glass

Description

Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Volumetric, Overall Height - Metric 92 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.