Zoro Homepage

1-Ply Tissue XL Task Wipers, Unscented, White, 2100PK

  • Mfr # 34256CT

  • Zoro # G7556932


product price: $176.99
/pk 2100, $0.08/ea
Free Shipping & Returns

Key Features

Material
1-Ply Tissue
Color
White
Sheet Size
14.40" x 16.40"
Container Type
Box
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34256CT
Zoro #
G7556932
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
14.40" x 16.40"

Details

Item
Task Wipers,XL,Unscented,PK2100
Material
1-Ply Tissue
Color
White
Container Type
Box
Ply
1
Application
Cleaning Surfaces, Parts, Instruments in Labs, Laboratory Lenses and Medical Offices
Features
Light Duty, Anti-static
Wipes per Container
144
Targeted Pathogens
Dust Remover; Liquid Remover

Description

Task Wipers,XL,Unscented,PK2100, Package Quantity 2100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.