Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Coveralls, 6XL, White, SMS, PK25

  • Mfr # 49841

  • Zoro # G404319491


product price: $292.99
/pk 25, $11.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49841
Zoro #
G404319491
UPC #
-
Country of Origin
China

Dimensions

Size
6XL

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Hook-and-Loop
Standards
CE Certified, ISO
Ankle Closure
Open
Series
Kimtech
Hazard Protection Type
Cleanroom
Coverall Style
Collared
Attached Hood
No
Features
High-Neck Collar, Thumb Loops and Bound Seams
Garment Style
Coverall
Includes Thumb Loops
Yes
Closure Features
Zipper
Includes Boot Covers
Yes
Breathable Back Style
Full
Brand and Series
Kimtech(TM)
ISO Class
ISO 5
ISO Cleanroom Class
ISO 5 (Class 100) and above
Packaging
Bulk
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Anti-Static
No
Wrist Closure
Hook-and-Loop
Includes Slip Resistant Sole
No
Federal 209E Cleanroom Class
100
Clean Process Status
Clean Processed

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features High-Neck Collar, Thumb Loops and Bound Seams, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.