Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Coveralls, XL, White, SMS, PK25

  • Mfr # 49834

  • Zoro # G904319496


product price: $251.99
/pk 25, $10.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49834
Zoro #
G904319496
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Hook-and-Loop
Standards
CE Certified, ISO
Ankle Closure
Open
Series
Kimtech
Hazard Protection Type
Cleanroom
Coverall Style
Collared
Garment Style
Coverall
Breathable Back Style
Full
Packaging
Bulk
Features
High-Neck Collar, Thumb Loops and Bound Seams
ISO Cleanroom Class
ISO 5 (Class 100) and above
Closure Features
Zipper
Includes Boot Covers
Yes
Includes Thumb Loops
Yes
ISO Class
ISO 5
Brand and Series
Kimtech(TM)
Attached Hood
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Clean Process Status
Clean Processed
Federal 209E Cleanroom Class
100
Anti-Static
No
EPA Protection Level
Not Rated
Includes Slip Resistant Sole
No
Wrist Closure
Hook-and-Loop
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features High-Neck Collar, Thumb Loops and Bound Seams, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.