Shop KIMTECH

Kimtech Pure W5 Dry Wipes, 9 in x 9 in, 100 wipes / pack, 5 packs / case, 500 wipes / case

  • Mfr # 06179
  • Zoro # G1189833

product price: 
$
136.99
/pk of 5, $27.40/ea
Free Shipping & Returns

Key Features

Material
Cellulosic Rayon, Polyester
Color
White
Sheet Size
9 in x 9 in
Container Type
Soft Pack
Number of Sheets
100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06179
Zoro #
G1189833
UPC #
036000061796
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Size
9"
Sheet Length
9 in
Sheet Width
9 in

Details

Item
Cleaning Wipes
Material
Cellulosic Rayon, Polyester
Color
White
Container Type
Soft Pack
Number of Sheets
100
Lint Level
Low Lint
Series
Pure W5
Fragrance
Unscented
Wipes per Container
100
Formula
Dry
Standards
ISO Class 5
Application
Clean Rooms and Food Processing
Features
Continuous filament rayon / polyester spunlace blend for a cloth like feel, Double bagged with case liner, High water absorbency rate, plus excellent capacity and absorption efficiency, These disposable wipers are recommended for ISO Class 5 and higher clean rooms
Containers per UOM
5
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)
ISO Rating
ISO 5 (Class 100)
Ply
1
Cloth Density
61 g/sq m
Wipe Construction
Spunlace
Product Type
Cleaning Wipes

Description

40 wipes / pack, 10 packs / case, 400 wipes / case.

Continuous filament rayon / polyester spunlace blend for a cloth like feel. These disposable wipers are recommended for ISO Class 5 and higher clean rooms and come in anti-stat double bagged packaging no binders or sulfactants, resulting in low extractables. Ideal for use in high-tech, biotechnology, pharmaceutical and medical device industries.

Do you require a wiper for a sensitive environment, like clean rooms, medical equipment manufacturing or the biotech industry? Kimtech Pure W5 Dry Wipers could be right for your business. The 50% polyester spunlace / 50% rayon blend gives your workers a cloth-like feel. These Kimtech Pure Wipes have a high water absorbency rate, with excellent absorption efficiency and capacity. They come double-bagged with a case liner and are suitable for ISO Class 5 or higher cleanrooms. These disposable wipers are ideal for use in pharmaceutical, high-tech, biotechnology and medical-device industries that require wiping for critical tasks.

Ratings & reviews