Shop HOSPECO
See all product information
Create Account
CleaningWipes, 100PK, Blue, 9"L
- Mfr # M-PR831
- Zoro # G0556276
product price:Â
$
27.95
/ea
Key Features
Material
Polyester, Paper
Color
Blue
Sheet Size
9 1/2 in x 16 1/2 in
Container Type
Box
Number of Sheets
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-PR831
- Zoro #
- G0556276
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Polyester, Paper
- Color
- Blue
- Container Type
- Box
- Number of Sheets
- 100
- Lint Level
- Low Lint
- Series
- Sontara(R) EC
- Containers per UOM
- 1
- Features
- Made to Handle Tough Cleaning Challenges, Exceptional Strength and Resistance
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- For Use With Mfr. Model Number
- Cleaning Agents
- Wipe Construction
- Airlaid
- Cloth Density
- 78 g/sq m
- Product Type
- Cleaning Wipes
- Shell Material
- Polyester, Paper
Description
Single Use, Disposable Wipes, Dispensing Form Dispenser Box, Folded, Product Color Blue, Sheet Size 9 In. x 16-1/2 In., Number of Sheets 100, Roll Length No Roll, Material Polyester, Product Series Sontara EC, Self-Dispensing Package Yes, Ply 0, Containers per UOM 1, For Use With Cleaning Agents, Features Made to Handle Tough Cleaning Challenges, Exceptional Strength and Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.