Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coveralls, 2XL, Wht, PP SMS Fabric, PK25

  • Mfr # 88846

  • Zoro # G008446487


product price: $445.99
/pk 25, $17.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene SMS Fabric
Standards
ANSI
Ankle Closure
Elastic
Series
Kimtech A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88846
Zoro #
G008446487
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Coveralls
Color
White
Material
Polypropylene SMS Fabric
Standards
ANSI
Ankle Closure
Elastic
Series
Kimtech A5
Coverall Style
Collared
Features
Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone
Federal 209E Cleanroom Class
100
Includes Boot Covers
Yes
Anti-Static
No
Includes Thumb Loops
Yes
Clean Process Status
Clean Processed
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Sterilization Status
Non-Sterile
Collar Style
Mandarin
ISO Cleanroom Class
ISO 5 (Class 100) and above
Packaging
Individually Packaged
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Clean Process Status Clean Processed, Collar Style Mandarin, Color White, Coverall Style Collared, Features Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.