Zoro Homepage

Coveralls, 4XL, Wht, SMS, PK25

  • Mfr # 47687

  • Zoro # G908447072


product price: $332.99
/pk 25, $13.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Closure Type
Snap
Cuff Style
Elastic
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47687
Zoro #
G908447072
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Coveralls
Color
White
Material
SMS
Closure Type
Snap
Cuff Style
Elastic
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
Kimtech A6
Coverall Style
Hooded
Features
Arms Telescope Folded, Legs Telescope Folded with Built-In Snaps, Kimberly-Clark Professional is a Respected Name in Protective Apparel, Enabling you to Deliver the Reliable Protection you're Required to Provide and the Peace of Mind Your Team Deserves, Origami Folded to Facilitate and Reduce Gowning Time, Type 6 Limited Chemical Splash Protection, Type 5 Particle Protection, 94.6% Bacterial Filtration Efficiency
Attached Hood
Yes
Includes Thumb Loops
Yes
Includes Boot Covers
Yes
Liquid Tight
Yes
Includes Slip Resistant Sole
No
Federal 209E Cleanroom Class
1000, 10000, 100000
Wrist Closure
Elastic
Anti-Static
No
Packaging
Bulk
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Sterilization Status
Non-Sterile
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Hazard Protection Type
Type 6 limited chemical splash protection, Type 5 particle protection

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Closure Type Snap, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.