Coveralls, 6XL, Wht, PP SMS Fabric, PK25
Mfr # 12915
Zoro # G008446630
product price: $588.99
/pk 25, $23.56/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene SMS Fabric
Ankle Closure
Elastic
Series
Kimtech A5
Coverall Style
Collared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12915
Zoro #
G008446630
UPC #
-
Country of Origin
China
Dimensions
Size
6XL
Details
Item
Coveralls
Color
White
Material
Polypropylene SMS Fabric
Ankle Closure
Elastic
Series
Kimtech A5
Coverall Style
Collared
Features
Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Clean-Processes and Individually Packaged Under Cleanroom Conditions, This Protective Apparel Isn't Made with Natural Rubber Latex, BHT Preservative or Silicone
Anti-Static
No
ISO Cleanroom Class
ISO 5 (Class 100) and above
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Includes Boot Covers
Yes
Packaging
Individually Packaged
Includes Thumb Loops
Yes
Clean Process Status
Clean Processed
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
100
Collar Style
Mandarin
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Standards
ANSI
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Clean Process Status Clean Processed, Collar Style Mandarin, Color White, Coverall Style Collared, Features Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Clean-Processes and Individually Packaged Under Cleanroom Conditions, This Protective Apparel Isn't Made with Natural Rubber Latex, BHT Preservative or Silicone, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.