Zoro Homepage

Coveralls, M, Wht, SMS, PK25

  • Mfr # 47682

  • Zoro # G608447037


product price: $265.99
/pk 25, $10.64/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Closure Type
Snap
Cuff Style
Elastic
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47682
Zoro #
G608447037
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Coveralls
Color
White
Material
SMS
Closure Type
Snap
Cuff Style
Elastic
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
Kimtech A6
Coverall Style
Hooded
Features
Packaging
Bulk
Anti-Static
No
Federal 209E Cleanroom Class
1000, 10000, 100000
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Includes Boot Covers
Yes
Liquid Tight
Yes
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
No
Wrist Closure
Elastic
Attached Hood
Yes
Includes Thumb Loops
Yes
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Hazard Protection Type
Type 6 limited chemical splash protection, Type 5 particle protection

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Closure Type Snap, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.