Zoro Homepage

Coveralls, S, Wht, Non-Woven Lam, PK25

  • Mfr # 47951

  • Zoro # G908447089


product price: $233.99
/pk 25, $9.36/ea
Free Shipping & Returns

Key Features

Color
White
Material
Non-Woven Laminate
Closure Type
Zipper
Ankle Closure
Elastic
Series
Kimtech A8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47951
Zoro #
G908447089
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Coveralls
Color
White
Material
Non-Woven Laminate
Closure Type
Zipper
Ankle Closure
Elastic
Series
Kimtech A8
Coverall Style
Collared
Features
BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products
ISO Cleanroom Class
ISO 8 (Class 100,000) and above
Sterilization Status
Non-Sterile
Includes Thumb Loops
Yes
Federal 209E Cleanroom Class
100000
Wrist Closure
Elastic
Packaging
Bulk
Anti-Static
Yes
Includes Slip Resistant Sole
No
Collar Style
Mandarin
Includes Boot Covers
Yes
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Cuff Style
Elastic
Hazard Protection Type
Helps Protect Against Dust, Chemicals and Other Contaminants
Standards
Federal 209E Cleanroom Class 100000

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Features BFE of 94 Percent, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products, Federal 209E Cleanroom Class 100000, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.