Coveralls, S, Wht, SMS, PK25
Mfr # 47681
Zoro # G108447032
product price: $260.99
/pk 25, $10.44/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMS
Closure Type
Snap
Cuff Style
Elastic
Ankle Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47681
Zoro #
G108447032
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Coveralls
Color
White
Material
SMS
Closure Type
Snap
Cuff Style
Elastic
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
Kimtech A6
Coverall Style
Hooded
Features
Attached Hood
Yes
Includes Slip Resistant Sole
No
Includes Thumb Loops
Yes
Federal 209E Cleanroom Class
1000, 10000, 100000
Liquid Tight
Yes
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Packaging
Bulk
Anti-Static
No
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Includes Boot Covers
Yes
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Hazard Protection Type
Type 6 limited chemical splash protection, Type 5 particle protection
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Closure Type Snap, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.