Kimtech Prep ScottPure Critical Task Wipers, White, 12 in x 23 in, 50 sheets per pack, 8 PK
- Mfr # 06151
- Zoro # G1426941
Key Features
Specifications
Product Information
- MFR #
- 06151
- Zoro #
- G1426941
- UPC #
- 036000061512
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 in x 23 in
- Sheet Length
- 23 in
- Sheet Width
- 12 in
- Size
- 23"
Details
- Item
- Cleaning Wipes
- Material
- Cellulosic Rayon, Polyester
- Color
- White
- Container Type
- Box
- Number of Sheets
- 50
- Ply
- 1
- Lint Level
- Low Lint
- Series
- Scottpure(TM)
- Containers per UOM
- 8
- Product Color
- White
- Wipes per Container
- 50
- Minimum Cleanroom Standards
- None
- Product Series
- KIMTECH SCOTTPURE
- Wipe Type
- Critical Area Wipe
- Shop By
- New Products
- Cloth Density
- 61 g/sq m
- Product Type
- Cleaning Wipes
- Wipe Construction
- Spunlace
Description
8 cartons of Kimtech Prep Scottpure WIpers per case, 50 sheets per pack, case total: 400 sheets.
Absorbent, low-lint polyester / rayon material has low extractables.Cloth-like wipers are acid-, base- and solvent-resistant. Each white sheet measures 12 in x 23 in�(large size).Box format helps protect the wipers until you're ready to use them.
When you have wiping jobs where precision and reliability are essential, you can trust Kimtech Prep Scottpure Wipers. They are up to the task! These critical task wipers are engineered for excellent absorbency and low-lint wiping. Kimtech Prep Scotpure Wipers have low extractables (no binders or surfactants) and designed to work well with solvents (acid-, base- and solvent-resistant). They are made of low lint 100% rayon / polyester material (called spunlace) for cloth-like softness. These critical task wipes are popular for applications including clean manufacturing areas, printing and much more.