Shop KIMTECH
See all product information
Create Account
WetTask Prep Wipers, 12" x 12 1/2", White, 6 Rolls/Case
- Mfr # KW155
- Zoro # G7948396
product price:Â
$
200.99
/pk 6, $33.50/ea
Free Shipping & Returns
Key Features
Material
Spunlace
Color
White
Length
12"
Width
12 1/2"
Net Weight
5.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW155
- Zoro #
- G7948396
- UPC #
- 848109059532
- Country of Origin
- United States
Dimensions
- Length
- 12"
- Width
- 12 1/2"
Details
- Item
- WetTask Prep Wipers,12x12-1/2",W,PK6
- Material
- Spunlace
- Color
- White
- Net Weight
- 5.74
- Containers per UOM
- 6
Description
WetTask Prep Wipers,12x12-1/2 In.,W,PK6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov