Zoro Homepage

Delicate Task Wipers, White

  • Mfr # KCC34721

  • Zoro # G507480166


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
14.40" x 16.40"
Container Type
Box
Ply
2
Wipes per Container
92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC34721
Zoro #
G507480166
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
14.40" x 16.40"

Details

Item
Science Kimwipes Delicate Task Wipers
Color
White
Container Type
Box
Ply
2
Wipes per Container
92
Features
Soft; Absorbent
Targeted Pathogens
Dust Remover; Liquid Remover

Description

KIMTECH Kimtech Delicate Task Wipers 2 Ply 1470 x 1660 White Soft, Absorbent 15 Carton Delicate Task Wipes offer a unique combination of lowlint tissue softness and multiply absorbency Perfect for a multitude of delicate tasks Twoply absorbency wipes up liquid and dust Wipes clean with extra lowlint and low extractable performance Wipes come in a box for easy oneatatime dispensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.