Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple

  • Mfr # 55081CT

  • Zoro # G0116375


product price:  $328.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Size
S
Color
Purple
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55081CT
Zoro #
G0116375
UPC #
10036000550815
Country of Origin
Thailand

Dimensions

Palm Thickness
6 mil
Size
S
Length
9.5 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Purple
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
Cleared for use in Chemotherapy; Meet NFPA Standards 1999:2008
Cuff Style
Beaded Cuffs

Description

Your valuable employees deserve the worry-free protection of Kimberly-Clark Purple Nitrile Exam Gloves. These purple nitrile gloves guard against incidental splashes, are made of a highly durable nitrile polymer and are powder free and not made with natural rubber latex (some say "latex free"). The gloves are ambidextrous and have a beaded cuff for easy donning. Your workers will enjoy excellent dexterity and tactile sensitivity, thanks to the textured fingertips. These purple nitrile gloves are fully recyclable through the RightCycle program (by Kimberly-ClarkTM Professional), so your lab gloves won't end up in landfills. Products that help eliminate cross-contamination are critical in controlled environments. Protect your processes and your people with head-to-toe solutions from Kimberly-Clark Professional. It's easy to see why Kimberly-Clark Purple Nitrile Gloves are the choice of leading labs. When users see the distinctive purple color, they can have confidence in their own protection.


  • A good fit and a good grip.
  • Textured fingertips.
  • Strong, easy-to-don beaded cuffs.
  • Latex-free.
  • Long, 9.5" ambidextrous design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.