Shop All Disposable Gloves
Kimtech
Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm Thickness, Latex, M, 100 PK
Mfr # 56814
Zoro # G008370676
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Beige
- Material Latex
- Palm Thickness 8.7 mil
- Length 12 in
Product Information
- Brand Kimtech
- MFR # 56814
- Zoro # G008370676
- UPC # 036000568141
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Length | 12 in |
Size- Alpha | M |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 8.7 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 8.7 mil, Latex-Free No, Length 12 in, Material Latex, Palm Thickness 8.7 mil, Standards ASTM, Texture Location Fingertips, Palm, ISO Class ISO 4, Series G3, Size- Alpha M, Tested for Chemotherapy Drugs No, Tested for Fentanyl Protection No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Ear Muffs, NNR 24dB, Black (48-73-3250)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-300 (XL))
- PROPPER Tactical Trouser, Black, Size 34X32, PR (F52512500134X32)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm Thickness, Latex, XL, 100 PK (56816)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm Thickness, Nitrile, M, 100 PK (62812)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, L, 50 Pack (62763)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (62007)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L ( 9 ), 2000 PK (50708)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm Thickness, Nitrile, Powder-Free, M, 250 PK (62872)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- Kimtech Gloves & Hand Protection