Disposable Shoe Covers, SMS, Blue, Slip Resistant Sole: Yes , Universal
Mfr # 69252
Zoro # G308447139
product price: $121.95
/pk 100, $1.22/ea
Free Shipping & Returns
Key Features
Material
SMS
Named Size
Universal
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69252
Zoro #
G308447139
UPC #
-
Country of Origin
China
Dimensions
Named Size
Universal
Size
Universal
Details
Item
Disposable Shoe Covers
Material
SMS
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Series
Kimtech(TM) A8
Federal 209E Cleanroom Class
100,000
Packaging
Bulk
Product Type
Shoe Cover
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Description
Shoe Covers, Closure Type Elastic, Color Blue, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material SMS, Named Size Universal, Packaging Bulk, Product Type Shoe Cover, Series Kimtech(TM) A8, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.