Zoro Homepage

G3, Disposable Gloves, 6 mil Palm, Nitrile, M, 1000 PK, White

  • Mfr # KCC 56882

  • Zoro # G803666400


product price: $478.99
/pk 1000, $0.48/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Yes
Series
G3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 56882
Zoro #
G803666400
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
6 mil
Length
12 in

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Yes
Series
G3
Sterile/Non-Sterile
Non-Sterile
Thumb Style
Straight
Cuff Style
Beaded
Texture
Smooth
Texture Location
Fingertips

Description

For critical (Class 3 and higher) cleanroom applications, KIMTECH PURE* G3 has you covered. Close, second-skin fit helps you maintain maximum dexterity. Textured palm and fingers enable grip-sure performance. Double-bag packaged in a Class 100 cleanroom. AQL 1.5 rating. Latex-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.