
G3, Disposable Gloves, 8 mil Palm, Latex, Powder-Free, 6, 200 PK, Beige
Mfr # 56827
Zoro # G708257819
product price:Â $272.99
/pk 200, $1.36/ea
Free Shipping & Returns
Key Features
Material
Latex
Palm Thickness
8 mil
Color
Beige
Disposable Glove Type
Cleanroom, Medical-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56827
Zoro #
G708257819
UPC #
-
Country of Origin
Thailand
Dimensions
Size
6
Palm Thickness
8 mil
Finger Thickness
8 mil
Cuff Thickness
8 mil
Length
12 in
Size - Numeric
6
Details
Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Cleanroom, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
G3
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM
Application
Medical device manufacturing, pharmaceuticals, research labs
ISO Class
ISO 4
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1.5
Texture Location
Fingertips, Palm
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Textured
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 8 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Palm Thickness 8 mil, Standards ASTM, Texture Location Fingertips, Palm, ISO Class ISO 4, Series G3, Size - Numeric 6, Tested for Chemotherapy Drugs Not Tested for Chemotherapy Drugs, Tested for Fentanyl Protection Not Tested for Fentanyl Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.