
G3, Disposable Gloves, 8 mil Palm, Latex, Powder-Free, Size 7, 200 PK, Beige
Mfr # 56829
Zoro # G708257802
product price:Â $272.99
/pk 200, $1.36/ea
Free Shipping & Returns
Key Features
Material
Latex
Palm Thickness
8 mil
Color
Beige
Disposable Glove Type
Cleanroom, Medical-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56829
Zoro #
G708257802
UPC #
-
Country of Origin
Thailand
Dimensions
Size
S
Palm Thickness
8 mil
Length
12 in
Finger Thickness
8 mil
Cuff Thickness
8 mil
Size- Alpha
S
Size - Numeric
7
Details
Material
Latex
Item
Disposable Gloves
Color
Beige
Disposable Glove Type
Cleanroom, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
G3
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM
ISO Class
ISO 4
Application
Medical Device Manufacturing, Pharmaceuticals, Research Labs
Disposable Glove Grade
Medical-Grade
Acceptable Quality Level (AQL)
1.5
Texture Location
Fingertips, Palm
Cuff Style
Beaded
Texture
Textured
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 8 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Palm Thickness 8 mil, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Palm, ISO Class ISO 4, Series G3, Size- Alpha S, Size - Numeric 7, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.