Zoro Homepage

Kimtech A7 Lab Coat, SMS, Snaps Closure, White, S, 30 PK

  • Mfr # 47651

  • Zoro # G708446756


product price: $182.99
/pk 30, $6.10/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Named Size
S
Closure Type
Snaps
Series
Kimtech A7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47651
Zoro #
G708446756
UPC #
-
Country of Origin
China

Dimensions

Named Size
S

Details

Item
Lab Coat
Color
White
Material
SMS
Closure Type
Snaps
Series
Kimtech A7
Collar Style
Mandarin
Packaging
Bulk
Standards
ASTM F1670
Cuff Style
Elastic
Anti-Static
Yes
Attached Hood
No
Features
High Collar
Wrist Closure
Elastic
Product Type
Lab Coat
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
100,000
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features High Collar, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size S, Packaging Bulk, Product Type Lab Coat, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.