Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kimtech A8 Disposable Lab Coat, SMS, Zipper Closure, White, L, 25 PK

  • Mfr # 51933

  • Zoro # G108447100


product price: $217.99
/pk 25, $8.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Named Size
L
Closure Type
Zipper
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51933
Zoro #
G108447100
UPC #
-
Country of Origin
China

Dimensions

Named Size
L

Details

Item
Disposable Lab Coat
Color
White
Material
SMS
Closure Type
Zipper
Number of Pockets
0
Series
Kimtech A8
Collar Style
Mandarin
Cuff Style
Elastic Knit
Packaging
Bulk
Anti-Static
No
ISO Cleanroom Class
ISO 8 (Class 100,000) and above
Product Type
Lab Coat
Attached Hood
No
Sterilization Status
Non-Sterile
Wrist Closure
Knit
Federal 209E Cleanroom Class
100,000
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Lab Coat, Anti-Static No, Attached Hood No, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size L, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.