Kimtech A8 Lab Coat, SMS, Snaps Closure, Blue, 2XL, 10 PK
Mfr # 10049
Zoro # G708446862
product price: $154.99
/pk 10, $15.50/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
SMS
Named Size
2XL
Closure Type
Snaps
Number of Pockets
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10049
Zoro #
G708446862
UPC #
-
Country of Origin
Cambodia
Dimensions
Named Size
2XL
Details
Item
Lab Coat
Color
Blue
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Series
Kimtech A8
Collar Style
Notched Lapel
Cuff Style
Elastic Knit
Packaging
Bulk
Federal 209E Cleanroom Class
100,000
ISO Cleanroom Class
ISO 8 (Class 100,000) and above
Product Type
Lab Coat
Attached Hood
No
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Liquids, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size 2XL, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.