Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kimtech A8 Lab Coat, SMS, Snaps Closure, White, 2XL, 25 PK

  • Mfr # 10022

  • Zoro # G308446583


product price: $275.99
/pk 25, $11.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Series
Kimtech A8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022
Zoro #
G308446583
UPC #
-
Country of Origin
China

Dimensions

Named Size
2XL

Details

Item
Lab Coat
Color
White
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Series
Kimtech A8
Collar Style
Knit
Packaging
Bulk
Gender
Unisex
Cuff Style
Elastic Knit
Federal 209E Cleanroom Class
100,000
ISO Cleanroom Class
ISO 8 (Class 100,000) and above
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Attached Hood
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Hazard Protection Type
protection from light fluid contact

Description

Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size L, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.