Zoro Homepage

Kimtech A8 Lab Coat, SMS, Snaps Closure, White, M, 25 PK

  • Mfr # 10041

  • Zoro # G508446826


product price: $345.99
/pk 25, $13.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Named Size
M
Closure Type
Snaps
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10041
Zoro #
G508446826
UPC #
-
Country of Origin
China

Dimensions

Named Size
M

Details

Item
Lab Coat
Color
White
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Series
Kimtech A8
Collar Style
Notched Lapel
Cuff Style
Elastic Knit
Packaging
Bulk
Gender
Unisex
Attached Hood
No
Features
Back Vent
Federal 209E Cleanroom Class
100,000
ISO Cleanroom Class
ISO 8 (Class 100,000) and above
Product Type
Lab Coat
Sterilization Status
Non-Sterile
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Back Vent, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size M, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.