Kimtech A8 Lab Coat, SMS, Zipper Closure, White, 3XL/4XL, 20 PK
Mfr # 51936
Zoro # G208447123
product price: $202.41
/pk 20, $10.12/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMS
Closure Type
Zipper
Number of Pockets
0
Series
Kimtech A8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51936
Zoro #
G208447123
UPC #
-
Country of Origin
China
Dimensions
Named Size
3XL/4XL
Details
Item
Lab Coat
Color
White
Material
SMS
Closure Type
Zipper
Number of Pockets
0
Series
Kimtech A8
Collar Style
Mandarin
Packaging
Bulk
Cuff Style
Elastic Knit
Anti-Static
No
Wrist Closure
Knit
Product Type
Lab Coat
Federal 209E Cleanroom Class
100,000
Attached Hood
No
ISO Cleanroom Class
ISO 8 (Class 100,000) and above
Sterilization Status
Non-Sterile
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Lab Coat, Anti-Static No, Attached Hood No, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size 3XL/4XL, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.