PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Towel Roll, 9" x 15", 550 Pack, 275 Wipes

KIMTECH| Zoro #: G2124972| Mfr #: 06006

$62.51 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Item: Disposable Wipes RefillMaterial: Hydroknit(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124972 Mfr #: 06006
Color: Item: Disposable Wipes Refill
Material: Hydroknit(R)Series: Kimtech WetTask
Wipes per Container: 275Sheet Size: 9" x 15"
Country of Origin (subject to change): United States

Description

Specialty Use, Disposable Wipes Refill, Dispensing Form Bucket (Sold Separately), Product Color White, Sheet Size 9 In. x 15 In., Number of Sheets 275, Roll Length 344 ft., Material Hydroknit(R), Self-Dispensing Package Yes, Package Quantity 2

Reviews